1238WXWQM2S-150AH144 OMNIBOX
Description
1238WXWQM2S-150AH144 OMNIBOX ; 4732852 POR
Part # 1238WXWQM2S-150AH144 OMNIBOX
BDI # 24129899
Features
Mounting Frame:
48C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Double Reduction | Other Mount Bracket Mounted | Vertical Output | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
1700WXH35A150 OMNIBOX
Description
1700WXH35A150 OMNIBOX WORM REDUCER ; 4706332 POR
Part # 1700WXH35A150 OMNIBOX
BDI # 24136237
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.31