Page 1 of 3

Next

Compare
10UWBQ2A20N ULTRAMITE

COMPARE

10UWBQ2A20N ULTRAMITE

Description
10UWBQ2A20N ULTRAMITE GEA ; 4763446

FALK

Part # 5300350

BDI # 18106114

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 65.024
Nominal Center Distance - Inch: 2.56
Other Features: Double Reduction | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 32.4

Price Inventory : Available to order
Loading Price
QTY
04UBBQ3A18.N_ ULTRAMITE 17.9

COMPARE

04UBBQ3A18.N_ ULTRAMITE 17.9

Description
04UBBQ3A18.N_ 17.95:1 GEARMOTOR ; 4765723 HELICAL BEVEL

FALK

Part # 5300351

BDI # 18103081

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Triple Reduction | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 14.21

Price Inventory : Available to order
Loading Price
QTY
04UWAQ2AB18.A_A ULTRAMITE

COMPARE

04UWAQ2AB18.A_A ULTRAMITE

Description
04UWAQ2AB18.A_A ULTRAMITE GEARMOTOR ; 4760394 HELICAL BEVEL

FALK

Part # 5300323

BDI # 18103086

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.02

Price Inventory : Available to order
Loading Price
QTY
05UWAQ2AB20.A_B ULTRAMITE

COMPARE

05UWAQ2AB20.A_B ULTRAMITE

Description
05UWAQ2AB20.A_B ULTRAMITE GEARMOTOR ; 4760492 HELICAL BEVEL

FALK

Part # 5300328

BDI # 18103235

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.77

Price Inventory : Available to order
Loading Price
QTY
1525WUQM1S20-AC-293 OMNIBOX

COMPARE

1525WUQM1S20-AC-293 OMNIBOX

Description
1525WUQM1S20-AC-293 OMNIBOX WORM REDUCER ; 4712173 POR

FALK

Part # 1525WUQM1S20-AC-293 OMNIBOX

BDI # 24132921

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 133.35
Nominal Center Distance - Inch: 5.25
Other Features: Single Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 17.23

Price Inventory : Available to order
Loading Price
QTY