1800WBW-1A-400 OMNIBOX
Description
1800WBW-1A-400 OMNIBOX WORM REDUCER ; 4754679 POR
Part # 1800WBW-1A-400 OMNIBOX
BDI # 24135705
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12
1800WXW2S400 OMNIBOX
Description
1800WXW2S400 OMNIBOX WORM REDUCER ; 4732823 POR
Part # 1800WXW2S400 OMNIBOX
BDI # 24135891
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12