07UBBQ3A50.A_C ULTRAMITE 54
Description
07UBBQ3A50A_C ULTRAMITE R GEARMOTOR ; 4766102 HELICAL BEVEL
Part # 5300354
BDI # 18103514
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.14
1238WOQM1S50-AB OMNIBOX
Description
1238WOQM1S50-AB OMNIBOX WORM REDUCER ; 4732867 POR
Part # 1238WOQM1S50-AB OMNIBOX
BDI # 24127546
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.815
1262WBQM1S50-AA OMNIBOX
Description
1262WBQM1S50-AA OMNIBOX WORM REDUCER ; 4732818 POR
Part # 1262WBQM1S50-AA OMNIBOX
BDI # 24128276
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
1425WOF2S50-145 OMNIBOX
Description
1425WOF2S50-145 OMNIBOX WORM REDUCER ; 4732768 POR
Part # 1425WOF2S50-145 OMNIBOX
BDI # 24131791
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.43
1800WUH1A50 OMNIBOX
Description
1800WUH1A50 OMNIBOX WORM REDUCER ; 4754705 POR
Part # 1800WUH1A50 OMNIBOX
BDI # 24136405
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.23