1800WU3S20 OMNIBOX
Description
1800WU3S20 OMNIBOX WORM REDUCER ; 4706434 POR
Part # 1800WU3S20 OMNIBOX
BDI # 24135821
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Single Reduction | Worm on Bottom | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.02
1525WU3-5 OMNIBOX
Description
1525WU3-5 OMNIBOX WORM REDUCER ; 4706139 POR
Part # 1525WU3-5 OMNIBOX
BDI # 24131161
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Worm on Bottom
Mounting Method:
Direct Mounted
Overall Length - Inch:
19
1133WO3S15 OMNIBOX
Description
1133WO3S15 OMNIBOX WORM REDUCER ; 4712120 POR
Part # 1133WO3S15 OMNIBOX
BDI # 24125146
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Worm on Top | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.505
1800WU3A-15 OMNIBOX
Description
1800WU3A-15 OMNIBOX WORM REDUCER ; 4706491 POR
Part # 1800WU3A-15 OMNIBOX
BDI # 24135361
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Single Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.02
1600WB3S15 - OMNIBOX
Description
1600WB3S15 - OMNIBOX WORM REDUCER ; 4734852 POR
Part # 1600WB3S15 - OMNIBOX
BDI # 24133053
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Nominal Center Distance - Inch:
6
Other Features:
Single Reduction | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.91