1262WBQM1S10-AA-1.12 OMNIBOX
Description
1262WBQM1S10-AA-1.12 OMNIBOX ; 4732761 POR
Part # 1262WBQM1S10-AA-1.12 OMNIBOX
BDI # 24128462
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
05UWAQ2AB12.A_C ULTRAMITE
Description
05UWAQ2AB12.A_C ULTRAMITE GEARMOTOR ; POR 4760477 HELICAL BEVEL
Part # 5300373
BDI # 18103227
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.39
2090FZ2B-11.51 440T ULTRAMAX
Description
2090FZ2B-11.51 440T ULTRAMAX SPEED REDCR ; 6761343 RATIO 11.51 444T TO 445T
Part # 2090FZ2B-11.51 440T ULTRAMAX
BDI # 22789011
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
300HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 440T
Mounting Method:
Base Mounted
Overall Length - Inch:
35.08
Overall Width - Inch:
26
2050FZ2A-11.08 280T ULTRAMAX
Description
2050FZ2A-11.08 280T ULTRAMAX ; 6760426 INLINE REDUCER
Part # 2050FZ2A-11.08 280T ULTRAMAX
BDI # 21917786
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 280T
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
0796977 2060FC2B-11.26 ULTRAMAX
Description
2060FC2B-11.26 ULTRAMAX SPEED REDUCER ; 796977
Part # 0796977 2060FC2B-11.26 ULTRAMAX
BDI # 21575843
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4