08UBBQ3A112A5C-54C ULTRAMITE
Description
08UBBQ3A112A5C-54C ULTAMI GEARMOTOR ; HELICAL BEVEL 4762776
Part # 5300348
BDI # 18103678
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
15.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.32
06UWAQ2AB112A_B ULTRAMITE
Description
06UWAQ2AB112A_B ULTRAMITE GEARMOTOR ; 4760635 HELICAL BEVEL
Part # 5300334
BDI # 18103346
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
15.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.38