03UWAQ2AB140A_A ULTRAMITE

COMPARE

03UWAQ2AB140A_A ULTRAMITE

Description
03UWAQ2AB140A_A ULTRAMITE GEARMOTOR ; 4760362 HELICAL BEVEL

FALK

Part # 5300372

BDI # 18149276

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 8.73

Price Inventory : Available to order
Loading Price
QTY
05UWAQ2AB140A_B ULTRAMITE

COMPARE

05UWAQ2AB140A_B ULTRAMITE

Description
05UWAQ2AB140A_B ULTRAMITE GEARMOTOR ; 4760551 HELICAL BEVEL

FALK

Part # 5300332

BDI # 18103231

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 12.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.77

Price Inventory : Available to order
Loading Price
QTY