Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.024
Nominal Center Distance - Inch:
2.56
Other Features:
Double Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
32.4
04UBBQ3A18.N_ ULTRAMITE 17.9
Description
04UBBQ3A18.N_ 17.95:1 GEARMOTOR ; 4765723 HELICAL BEVEL
Part # 5300351
BDI # 18103081
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Triple Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.21
04UWAQ2AB18.A_A ULTRAMITE
Description
04UWAQ2AB18.A_A ULTRAMITE GEARMOTOR ; 4760394 HELICAL BEVEL
Part # 5300323
BDI # 18103086
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
05UWAQ2AB20.A_B ULTRAMITE
Description
05UWAQ2AB20.A_B ULTRAMITE GEARMOTOR ; 4760492 HELICAL BEVEL
Part # 5300328
BDI # 18103235
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77
1525WUQM1S20-AC-293 OMNIBOX
Description
1525WUQM1S20-AC-293 OMNIBOX WORM REDUCER ; 4712173 POR
Part # 1525WUQM1S20-AC-293 OMNIBOX
BDI # 24132921
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.23