5315JR25A SHAFT MOUNT BU-3.938
Description
5315JR25A SH MT BU-3.938 ; 0795367 HELICAL GEAR DRIVE
Part # 5401019
BDI # 18109472
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.938
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66
5315JR25A WITH FAN BU-3.438
Description
5315JR25A SM WF BU-3.438 ; 0795406 HELICAL GEAR DRIVE
Part # 5401058
BDI # 18109464
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | With Fan | Bushing Bore 3.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66
5407JSC25A SCREW CONV DRIVE DS-3.437
Description
5407JSC25A SCD DS-3.437 ; 0795256 HELICAL GEAR DRIVE
Part # 5400913
BDI # 18109801
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
33.84
5407JR25A SHAFT MOUNT BU-3.438
Description
5407JR25A SH MT BU-3.438 ; 0795232 HELICAL GEAR DRIVE
Part # 5400889
BDI # 18109782
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.16
5215JSC25A SCREW CONV DRIVE DS-2.437
Description
5215JSC25A SCD DS-2.437 ; 0795090 HELICAL GEAR DRIVE
Part # 5400747
BDI # 18109424
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
27.688