07UWBQ3AB265A-A ULTRAMITE

COMPARE

07UWBQ3AB265A-A ULTRAMITE

Description
07UWBQ3AB265A_A ULTRAMITE ; HELICAL BEVEL GEARMOTOR

FALK

Part # 07UWBQ3AB265A-A ULTRAMITE

BDI # 21917702

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 6.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Triple Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 15.78

Price Inventory : Available to order
Loading Price
QTY