04UWAQ2AB32.A_A ULTRAMITE
Description
04UWAQ2AB32.A_A ULTRAMITE GEARMOTOR ; 4760414 HELICAL BEVEL
Part # 5300324
BDI # 18103087
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
2080FZ2B-31.15 320T ULTRAMAX
Description
2080FZ2B-31.15 320T ULTRAMAX SPEED REDCR ; 6761146
Part # 2080FZ2B-31.15 320T ULTRAMAX
BDI # 24087193
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 320T
Mounting Method:
Base Mounted
Overall Length - Inch:
31.68
Overall Width - Inch:
23
2060FZ2B-31.69 210T ULTRAMAX
Description
2060FZ2B-31.69 210T ULTRAMAX SPEED REDCR ; 6760639 31.69:1 RATIO 210T
Part # 2060FZ2B-31.69 210T ULTRAMAX
BDI # 22141437
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 210T
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4
1206WBQ1S30-125 OMNIBOX
Description
1206WBQ1S30-125 OMNIBOX WORM REDUCER ; 4706433 POR
Part # 1206WBQ1S30-125 OMNIBOX
BDI # 24125682
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.43
2060FC2B-31.69 ULTRAMAX
Description
2060FC2B-31.69 ULTRAMAX SPEED REDUCER ; 796982
Part # 2060FC2B-31.69 ULTRAMAX
BDI # 21917794
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4