1700WU3A-29.500:1 OMNIBOX
Description
1700WU3A-29.500:1 OMNIBOX WORM REDUCER ; 4706242 POR
Part # 1700WU3A-29.500:1 OMNIBOX
BDI # 24134835
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.87