Page 1 of 5

Next

Compare
04UWAQ2AB32.A_A ULTRAMITE

COMPARE

04UWAQ2AB32.A_A ULTRAMITE

Description
04UWAQ2AB32.A_A ULTRAMITE GEARMOTOR ; 4760414 HELICAL BEVEL

FALK

Part # 5300324

BDI # 18103087

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.02

Price Inventory : Available to order
Loading Price
QTY
1206WBQ1S30-125 OMNIBOX

COMPARE

1206WBQ1S30-125 OMNIBOX

Description
1206WBQ1S30-125 OMNIBOX WORM REDUCER ; 4706433 POR

FALK

Part # 1206WBQ1S30-125 OMNIBOX

BDI # 24125682

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 8.43

Price Inventory : Available to order
Loading Price
QTY
204UCBN2A28 A_B ULTRAMITE 27

COMPARE

204UCBN2A28 A_B ULTRAMITE 27

Description
204UCBN2A28 A-B ULTRAMITE 27 ; SPEED REDUCER

FALK

Part # 204UCBN2A28 A_B ULTRAMITE 27

BDI # 21531263

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 12.07
Overall Width - Inch: 8.03

Price Inventory : Available to order
Loading Price
QTY
05UWAQ2AB32.A-B ULTRAMITE

COMPARE

05UWAQ2AB32.A-B ULTRAMITE

Description
05UWAQ2AB32.A-B ULTRAMITE GEAR DRIVE ; RIGHT ANGLE HELICAL WORM 32 RATIO

FALK

Part # 05UWAQ2AB32.A-B ULTRAMITE

BDI # 21917692

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 9.77

Price Inventory : Available to order
Loading Price
QTY
1206WBM1A30-AB OMNIBOX

COMPARE

1206WBM1A30-AB OMNIBOX

Description
1206WBM1A30-AB OMNIBOX WORM REDUCER ; 4704540 POR

FALK

Part # 1206WBM1A30-AB OMNIBOX

BDI # 24124680

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Flange Mounted Electric Motor Without Coupling | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 8.07

Price Inventory : Available to order
Loading Price
QTY