2040FZ2A-4.120 210T ULTRAMAX

COMPARE

2040FZ2A-4.120 210T ULTRAMAX

Description
2040FZ2A-4.120 210T ULTRAMAX SPEED RED ; 6760386

FALK

Part # 2040FZ2A-4.120 210T ULTRAMAX

BDI # 21531262

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A | Motor Frame 210T
Mounting Method: Base Mounted
Overall Length - Inch: 18.44
Overall Width - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
2050FC2A-4.001 ULTRAMAX

COMPARE

2050FC2A-4.001 ULTRAMAX

Description
2050FC2A-4.001 ULTRAMAX SPEED REDUCER ; 0781180 4.13:1 RATIO

FALK

Part # 2050FC2A-4.001 ULTRAMAX

BDI # 21855240

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 21.54
Overall Width - Inch: 16.6

Price Inventory : Available to order
Loading Price
QTY