1300WJF3B60-AB OMNIBOX
Description
1300WJF3B60-AB OMNIBOX WORM REDUCER ; 4706323 POR
Part # 1300WJF3B60-AB OMNIBOX
BDI # 24128312
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Model B
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.44
1262WBF2S60-AA OMNIBOX
Description
1262WBF2S60-AA OMNIBOX WORM REDUCER ; 4706158 POR
Part # 1262WBF2S60-AA OMNIBOX
BDI # 24131615
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
2050FC3A-55.63 ULTRAMAX
Description
2050FC3A-55.63 ULTRAMAX SPEED REDUCER ; 781287
Part # 2050FC3A-55.63 ULTRAMAX
BDI # 21917784
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
29.2
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
1238WOM2S60-AB OMNIBOX
Description
1238WOM2S60-AB OMNIBOX WORM REDUCER ; 4732758 POR
Part # 1238WOM2S60-AB OMNIBOX
BDI # 24126222
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.815
1525WBM2S60-AA OMNIBOX
Description
1525WBM2S60-AA OMNIBOX WORM REDUCER ; 4706035 POR
Part # 1525WBM2S60-AA OMNIBOX
BDI # 24132471
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.35