1300WBQM1S7.5-AC-14 OMNIBOX
Description
1300WBQM1S7.5-AC-14 OMNIBOX WORM REDUCER ; 4712221 POR
Part # 1300WBQM1S7.5-AC-14 OMNIBOX
BDI # 24128706
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.46