5KS49UN8387
Description
5KS49UN8387 GP AC MOTOR ; 3/4HP 1140RPM TEFC 143T 3/60/208230/460V
Part # EG289
BDI # 17090410
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
120130.00
Description
120130.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 143T TEFC 115/208-230V
Part # 120130.00
BDI # 20180811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/9-8.5 Ampere | 2 Poles
Mounting Method:
Rigid
C295;5KC49TN0033
Description
5KC49TN0033 GP AC MOTOR ; 1HP 1725RPM TEFC 143T 1 60/115/230V
Part # C295
BDI # 20181564
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Rigid
H700;143TTFR5376
Description
143TTFR5376 GP AC MOTOR ; 3/4HP 1200RPM TEFC 143T 3PH 208230/460V
Part # H700
BDI # 17091995
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2-3.2/1.6 Ampere | 6 Poles
Mounting Method:
Rigid
120008.00
Description
120008.00 GENERAL PURPOSE MOTOR ; 1HP 1740RPM 143 TEFC 115/208-230V 1PH
Part # 12000800
BDI # 20180935
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
Rigid