191491.00
Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191491.00
BDI # 20181048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method:
Rigid
121871.00
Description
121871.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1750RPM 145 TEFC 230/460V 3PH
Part # 121871.00
BDI # 20180796
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
122228.00
Description
122228.00 SPECIAL VOLTAGE MOTOR ; 1.5HP 1750RPM145TC TEFC 3/60/575V
Part # 122228.00
BDI # 22501222
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
C-Face
122229.00
Description
122229.00 SPECIAL VOLTAGE MOTOR ; 2HP 1745RPM 145TC 575VAC 3PH 60HZ
Part # 122229.00
BDI # 22501224
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.92
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
C-Face
191542.00
Description
191542.00 WASHDOWN MOTOR ; 3HP 3600RPM 145TC 230/460V 3PH 60HZ
Part # 191542.00
BDI # 22501498
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.2
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8-7.2/3.6 Ampere | 2 Poles
Mounting Method:
C-Face