Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
LM16033
Description
LM16033 GENERAL PURPOSE AC MOTOR ; 5HP 1200RPM TEFC 215T 3/60/230/460
Part # LM16033
BDI # 558185
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.8/6.9 Ampere | 6 Poles
Mounting Method:
Rigid
LM16032
Description
LM16032 GENERAL PURPOSE AC MOTOR ; 10HP 1800RPM 215T TEFC 230/460V 3PH
Part # LM16032
BDI # 558184
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25/12.5 Ampere | 4 Poles
Mounting Method:
Rigid
LM16031
Description
LM16031 GENERAL PURPOSE AC MOTOR ; 10HP 3600RPM TEFC 215T 3/60/50/230/460
Part # LM16031
BDI # 558183
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 23.6/11.8 Ampere | 2 Poles
Mounting Method:
Rigid