194011.00
Description
194011.00 WASHDOWN MOTOR ; 20HP 1800RPM 256TC TEFC 203/460 3PH 60HZ
Part # 194011.00
BDI # 22132649
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1770/1470
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 52 To 47/23.6 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.65
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.65
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
C-Face | Foot Mounted