R313A;080T17FH15327
Description
080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
Part # R313A
BDI # 22327326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
R371;080T11FH5412
Description
080T11FH5412 AC MOTOR ; 3/4HP 1200RPM TEFC 80D 3/60/230/460V
Part # R371
BDI # 22327318
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1130/910
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7/1.4 Ampere | 6 Poles
Mounting Method:
Rigid
103407.00
Description
103407.00 GENERAL PURPOSE AC MOTOR ; 3/4HP- 55KW 1800RPM IEC 80 TEFC
Part # 103407.00
BDI # 554224
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
12.26
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method:
Round Frame
080T11FH5506
Description
080T11FH5506 IEC MOTOR ; 1/3HP 1200RPM TEFC 80D 3/60/230/460V AL
Part # R385
BDI # 22327320
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1130/915
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method:
Rigid
R312A 080T34FH15301
Description
080T34FH15301 AC MOTOR ; 1HP 3600RPM TEFC 80 3/60/230/460V
Part # R312A
BDI # 22327368
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3420/2840
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
6.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.8/1.4 Ampere | 2 Poles
Mounting Method:
Rigid