Features
Enclosure:
TEFC
Inch - Metric:
Inch
Horse Power:
60HP
Sync RPM:
1800
Hertz:
60
Current:
AC
Voltage:
230/460
Phase:
Three Phase
Frame Size:
364TSC
171595.00
Description
171595.00 ; POR 60 HP 1800 208-230/460 TEFC 364TC
Part # 171595.00
BDI # 20184185
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 147 To 139/69.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
31.93
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty
Mounting Method:
Foot Mounted