193372.60
Description
193372.60 MOTOR, 10HP 7.5KW 1180RPM DF160MC TEFC (SMARTCATALOG)
Part # 193372.60
BDI # 27214145
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1183/985
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 28.8/14.4 Ampere | 6 Poles
Mounting Method:
Rigid