120824.00
Description
120824.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 TEFC 230V 1PH 60HZ
Part # 120824.00
BDI # 20181229
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.43
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
C-Face
120998.00
Description
120998.00 GENERAL PURPOSE AC MOTOR ; 4HP 3450RPM 145 /230V 1PH 60HZ
Part # 120998.00
BDI # 20183885
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
4HP
Other Features:
Current Rating 17.6 Ampere | 2 Poles
Mounting Method:
Round Frame
110090.00
Description
110090.00 AGRICULTURAL MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ
Part # 11009000
BDI # 554409
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Rigid
113770.00
Description
113770.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ
Part # 113770.00
BDI # 20183093
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 8.2 Ampere | 4 Poles
Mounting Method:
Rigid
Y506;056H17F2011
Description
056H17F2011 INVERTER DUTY MOTOR ; 3/4HP 1725RPM TEFC 56C 3/60/230V
Part # Y506
BDI # 22326430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8 Ampere | 4 Poles
Mounting Method:
Rigid