120940.00
Description
120940.00 GENERAL PURPOSE AC MOTOR ; 2/ 5HP 1725/850RPM 145 TEFC 460V 3PH
Part # 120940.00
BDI # 20180983
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Rigid
119535.00
Description
119535.00 FARM DUTY MOTOR ; 1HP 1800RPM 56C TEFC 460V 3PH 60HZ
Part # 119535.00
BDI # 24535737
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.6 Ampere | 4 Poles
Mounting Method:
Round Frame
119534.00
Description
119534.00 FARM DUTY MOTOR ; 2HP 3600RPM 56J TEFC 460V 3PH 60HZ
Part # 119534.00
BDI # 22501095
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3550
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.9 Ampere | 2 Poles
Mounting Method:
Round Frame
056T17F15902
Description
056T17F15902 GP AC MOTOR ; 1/0.75HP 1800/1500 TEFC 56C 3/60/50/460V
Part # K1476B
BDI # 22326794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.7 Ampere | 4 Poles
Mounting Method:
Round Frame
171579.00
Description
171579.00 ; POR 200 HP 3600 460 TEFC 447TS PREM EFF
Part # 171579.00
BDI # 20182850
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3580
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 216 Ampere | 4 Poles
Mounting Method:
Rigid