108424.00
Description
108424.00 WASHDOWN MOTOR ; 1/3HP S56C FRM 1800RPM 90VDC NEMA
Part # 10842400
BDI # 554303
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
116348.00
Description
116348.00 WASHDOWN MOTOR ; 1HP 1725RPM 56H TENV 115/208-230V 1PH
Part # 116348.00
BDI # 20180924
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9/5-4.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
108226.00
Description
108226.00 WASHDOWN MOTOR ; 1/2HP S56C FRM 1800RPM 90VDC NEMA TENV
Part # 10822600
BDI # 554285
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
113591.00
Description
113591.00 WASHDOWN MOTOR ; 1 1/2HP 3450RPM 56H TENV 230/460V
Part # 113591.00
BDI # 554683
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
Y284;145THTR15540
Description
145THTR15540 VARIABLE SPEED MOTOR ; 230/460VAC 4.8/2.4A 1.5HP 1.12KW 1755RPM
Part # Y284
BDI # 21471803
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid