Features
Enclosure:
DP
Shaft Diameter - Inch:
3.375
Sync RPM:
1195/995
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 118 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
41.25
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1000
Hertz:
50
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
42.87
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
Rigid