103720.00

COMPARE

103720.00

Description
103720.00 PEDESTAL FAN MOTOR ; 1PH 1/2HP 1625RPM 115/230V TEAO

LEESON

Part # 103720.00

BDI # 21444098

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method: Round Frame | Swing Arm

Price Inventory : Available to order
Loading Price
QTY
X923;048A11T2024

COMPARE

X923;048A11T2024

Description
048A11T2024 PEDESTAL FAN MOTOR ; 1/4 1200 TEAO 48Y 1/60/115

LEESON

Part # X923

BDI # 27366505

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1100
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.2 Ampere | 6 Poles
Mounting Method: Round Frame | Swing Arm

Price Inventory : Available to order
Loading Price
QTY
103721.00

COMPARE

103721.00

Description
103721.00 PEDESTAL FAN MOTOR ; 1/2HP 1P 1075 RPM 60 HZ NEMA 48Y FRAME

LEESON

Part # 103721.00

BDI # 20180532

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.7 Ampere | 6 Poles
Mounting Method: Round Frame | Swing Arm

Price Inventory : Available to order
Loading Price
QTY