M099462.00
Description
M099462.00 AGRICULTURAL MOTOR ; 1/2HP 1060RPM 48Y TEAO 115/230V
Part # M099462.00
BDI # 20180528
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5/2.5 Ampere | 6 Poles
Mounting Method:
Rigid
048S17D11042
Description
048S17D11042 BLOWER MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115/230V
Part # GF2034
BDI # 27494840
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Resilient
103720.00
Description
103720.00 PEDESTAL FAN MOTOR ; 1PH 1/2HP 1625RPM 115/230V TEAO
Part # 103720.00
BDI # 21444098
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
Round Frame | Swing Arm
M099800.00
Description
M099800.00 AGRICULTURAL MOTOR ; 0.33HP 1PH 1800RPM 115/230V TENV
Part # M099800.00
BDI # 557348
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Agricultural
Mounting Method:
Rigid
M099801.00
Description
M099801.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 1800RPM 115/230V TEAO
Part # M099801.00
BDI # 557349
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid