119462.00
Description
119462.00 JET PUMP MOTOR ; 3HP 3490RPM 56J TEFC 208-230/460V 3PH
Part # 119462.00
BDI # 21551491
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Round Frame
119463.00
Description
119463.00 JET PUMP MOTOR ; 3HP 3490RPM 56J TEFC 230/460V 3PH 60HZ
Part # 119463.00
BDI # 22501071
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8-8/4 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
C341;5KCR48TN2174T
Description
5KCR48TN2174T PUMP AC MOTOR ; 3HP 3450RPM DP 56J 1/60/115/230V
Part # C341
BDI # 20183223
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.17
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 29.4 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Pump Motor
Mounting Method:
Footless