C331;5KC36JN269X
Description
5KC36JN269X PUMP AC MOTOR ; 1/2HP 3450RPM DP 56J 1/60/115/230V
Part # C331
BDI # 20181763
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.82
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
113637.00
Description
113637.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 56 115/208-230V 1PH 60HZ
Part # 113637.00
BDI # 554693
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
116780.00
Description
116780.00 JET PUMP MOTOR ; 1HP 3450RPM 56 TEFC 208-230/460V
Part # 116780.00
BDI # 20180971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4-3.2/1.6 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
C335;5KC39RN45X
Description
5KC39RN45X GP AC MOTOR ; 1HP 3450RPM DP 56Z 1/60/115/230V
Part # C335
BDI # 20181590
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.14
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
113640.00
Description
113640.00 PUMP AC MOTOR ; 1-1/2HP 3600 RPM 1PH 56J TEFC
Part # 113640.00
BDI # 20180828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face