C331;5KC36JN269X
Description
5KC36JN269X PUMP AC MOTOR ; 1/2HP 3450RPM DP 56J 1/60/115/230V
Part # C331
BDI # 20181763
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.82
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
C337;5KC49NN2167X
Description
5KC49NN2167X PUMP AC MOTOR ; 1.5HP 3600RPM DP 56J 1/60/115/230V
Part # C337
BDI # 20181658
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.89
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 18.4 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
5KC39SN2890X
Description
5KC39SN2890X JET PUMP MOTOR ; 1HP 3450RPM DP 1/60/115/230V
Part # C1464
BDI # 17090057
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.2 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
C1463;5KC33MN2889X
Description
5KC33MN2889X JET PUMP MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/230V
Part # C1463
BDI # 20183277
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
C341;5KCR48TN2174T
Description
5KCR48TN2174T PUMP AC MOTOR ; 3HP 3450RPM DP 56J 1/60/115/230V
Part # C341
BDI # 20183223
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.17
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 29.4 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face