119462.00
Description
119462.00 JET PUMP MOTOR ; 3HP 3490RPM 56J TEFC 208-230/460V 3PH
Part # 119462.00
BDI # 21551491
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Round Frame
117873.00
Description
117873.00 JET PUMP MOTOR ; 1.5HP 1725RPM 56J DP 230/460V 3PH 60HZ
Part # 117873.00
BDI # 24535495
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.37
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 4 Poles | Jet Pump
Mounting Method:
C-Face
J065A;056T34F15592
Description
056T34F15592 JET PUMP MOTOR ; 2HP 3450RPM TEFC 56J 3/60/230/460V
Part # J065A
BDI # 22327036
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid
119453.00
Description
119453.00 JET PUMP MOTOR ; 1.5HP 3600RPM 56J TEFC 230/460V 3PH 60HZ
Part # 119453.00
BDI # 22850731
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
J063A;056T34F99029
Description
056T34F99029 JET PUMP MOTOR ; 1HP 3600RPM TEFC 56J 3/60/230/460V
Part # J063A
BDI # 22327108
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Rigid