119534.00
Description
119534.00 FARM DUTY MOTOR ; 2HP 3600RPM 56J TEFC 460V 3PH 60HZ
Part # 119534.00
BDI # 22501095
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3550
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.9 Ampere | 2 Poles
Mounting Method:
Round Frame
112991.00
Description
112991.00 ; POR 2H3450R56TFC460V CTAUTO40C1.5SF.RN
Part # 112991.00
BDI # 20183149
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.34
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Irrigation Booster
Mounting Method:
C-Face