Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.6 Ampere | 2 Poles
Mounting Method:
Rigid
5KS49MN4608
Description
5KS49MN4608 GENERAL PURPOSE AC MOTOR ; 5KS42HN4046A 1/2HP 230/460 3PH
Part # EG287
BDI # 17090409
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8-1.7/0.85 Ampere | 4 Poles
Mounting Method:
Rigid
5KC49JN0715
Description
5KC49JN0715 AC MOTOR ; 1/2HP 1PH 115/208230V 1725RPM
Part # C1808
BDI # 17090125
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.2-4.4 Ampere | 4 Poles
Mounting Method:
Rigid
5KC49GN0010Y
Description
5KC49GN0010Y AIR COMPRESSOR MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208230V
Part # C169
BDI # 20181743
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Rigid