170019.00

COMPARE

170019.00

Description
170019.00 ; POR 40HP 1800 230/460 TEFC

LEESON

Part # 17001900

BDI # 17098736

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1780/1480
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 100 To 92/46 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY