5KH32FNA611X
Description
5KH32FNA611X GP AC MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/115/115V
Part # H904
BDI # 17092005
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.5 Ampere | 4 Poles
Mounting Method:
Rigid
5KH32DN5597X
Description
5KH32DN5597X CARBONATOR PUMP MOTOR ; 1/4HP 1800RPM DP 48Y 1/60/115V
Part # HG679
BDI # 17091869
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Rigid
H909;5KH33JN6141X
Description
5KH33JN6141X ; POR 3/4,3450,DP,56Y,1/60/115
Part # 5KH33JN6141X
BDI # 20183278
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.9 Ampere | 2 Poles | Pool Pump
Mounting Method:
Rigid
5KH33NN6142X
Description
5KH33NN6142X ; POR 1,3450,DP,56Y,1/60/115
Part # 5KH33NN6142X
BDI # 20181593
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4 Ampere | 2 Poles | Pool Pump
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Rigid