M1135046.00
Description
M1135046.00 DC GEARMOTOR ; 5:1.500RPM 30LBIN 1/4HP
Part # M1135046.00
BDI # 1433360
Features
Mounting Frame:
34-G
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Permanent Magnet DC Motor | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.64
M1135249.00
Description
M1135249.00 DC GEARMOTOR ; 60:1 42RPM 80LBIN 1/8HP RIGHT ANGLE
Part # M1135249
BDI # 20181338
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Permanent Magnet DC Motor | Low Voltage | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.39