X261;048A8O151
Description
048A8O151 GP AC MOTOR ; 1/8HP 825RPM OPEN 48Y 1/60/115V
Part # X261
BDI # 22325727
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 2.1 Ampere | 8 Poles
Mounting Method:
Round Frame
B303;048S17D2055
Description
048S17D2055 FAN/BLOWER MOTOR ; 115VAC 1/4HP 1PH 1800RPM 60HZ
Part # B303
BDI # 21450080
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient | Thru Bolt
X005;048A11O1756
Description
048A11O1756 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/208230V
Part # X005
BDI # 17096024
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.7-2.6 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
X085;048A11O678
Description
048A11O678 CONDENSER FAN MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/208230V
Part # X085
BDI # 22325573
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5.1 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X038;048A11O1874
Description
048A11O1874 FAN/BLOWER MOTOR ; 1/2HP 1140RPM OPEN 48Y 1 60 460V
Part # X038
BDI # 22325497
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6 Ampere | 6 Poles
Mounting Method:
Round Frame