QCWA713-150-B5-G
Description
QCWA713-150-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 88245
BDI # 179723
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338941
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
355.092
Nominal Center Distance - Inch:
13.98
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.1
WC721-150-G
Description
WC721-150-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52440
BDI # 171789
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345322
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69
RFWA752-150E-B7-G
Description
RFWA752-150E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53068
BDI # 172348
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
130.302
Nominal Center Distance - Inch:
5.13
Other Features:
Double Reduction | End Cap
Mounting Method:
Direct Mounted
TW113A-150 AM1
Description
TW113A-150 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42696
BDI # 168909
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339149
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5