NT42-004-0-RM115-58
Description
NT42-004-0-RM115-58 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-116830-E029
BDI # 851979
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.35
Overall Width - Inch:
4.53
UT075-004-0-RM075-17
Description
UT075-004-0-RM075-17 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114318-C659
BDI # 850097
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.257
Overall Width - Inch:
2.953
F832B-3.9K-B7-M1
Description
F832B-3.9K-B7-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00618
BDI # 180431
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
NT34-004-0-RM090-39
Description
NT34-004-0-RM090-39 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-116829-F641
BDI # 851974
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.665
Overall Width - Inch:
3.54
UT075-004-0-RM075-37
Description
UT075-004-0-RM075-37 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114318-8576
BDI # 850094
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.257
Overall Width - Inch:
3.35