WC726-400-G
Description
WC726-400-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52476
BDI # 171825
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345335
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.09
WA309A-400K-G
Description
WA309A-400K-G WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45589
BDI # 169072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
4.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339197
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
QCWC713400B4G
Description
QCWC713400B4G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 88526
BDI # 179836
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
344503
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.04
RFWC718-400-B5-G
Description
RFWC718-400-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 54978
BDI # 173974
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345114
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
QCWA730-400-B5-G
Description
QCWA730-400-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 88335
BDI # 179777
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338994
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49