VF-CR4-SS-0600-516
Description
VF-CR4-SS-0600-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 6.25"
Part # VF-CR4-SS-0600-516
BDI # 337225
Features
Size:
0.5 IN Dia X 6.25 IN L
Used For:
Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description:
Round Roller Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name:
Round Roller Shaft
VF-CR4-SS-0600-38
Description
VF-CR4-SS-0600-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 6.25"
Part # VF-CR4-SS-0600-38
BDI # 337224
Features
Size:
0.5 IN Dia X 6.25 IN L
Used For:
Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description:
Round Roller Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name:
Round Roller Shaft