VG-511B-03-S34
Description
VG-511B-03-S34 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS
Part # VG-511B-03-S34
BDI # 343176
Features
Size:
4 IN Dia X 1.35 IN H | 3/4-10 Stem Thread
Used For:
Conveyor and Machinery Support
Part Description:
Socket Style Adjustable Leveler Base With One Lag Hole
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name:
Leveler Base
VG-511B-02-S34
Description
VG-511B-02-S34 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS
Part # VG-511B-02-S34
BDI # 343173
Features
Size:
4 IN Dia X 1.35 IN H | 3/4-10 Stem Thread
Used For:
Conveyor and Machinery Support
Part Description:
Socket Style Adjustable Leveler Base With Two Lag Holes
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name:
Leveler Base
Features
Size:
4 IN Dia X 1.35 IN H | 3/4-10 Stem Thread
Used For:
Conveyor and Machinery Support
Part Description:
Socket Style Adjustable Leveler Base Without Lag Hole
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name:
Leveler Base
VG-511B-04-S34
Description
VG-511B-04-S34 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS
Part # VG-511B-04-S34
BDI # 343178
Features
Size:
4 IN Dia X 1.35 IN H | 3/4-10 Stem Thread
Used For:
Conveyor and Machinery Support
Part Description:
Socket Style Adjustable Leveler Base With Skinned Lag Holes
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name:
Leveler Base