V008A;364VTDC6026

COMPARE

V008A;364VTDC6026

Description
364VTDC6026 AC MOTOR ; 60HP 1800RPM WP1 364TP 3/60/230/460V

LEESON

Part # V008A

BDI # 22332135

Features

Enclosure: WP
Shaft Diameter - Inch: 1.875
Sync RPM: 1780/1480
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 150/75 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
170019.00

COMPARE

170019.00

Description
170019.00 ; POR 40HP 1800 230/460 TEFC

LEESON

Part # 17001900

BDI # 17098736

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1780/1480
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 100 To 92/46 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
170021.00

COMPARE

170021.00

Description
170021.00 ; POR 50 HP 1800 230/460 DP 326T W2

LEESON

Part # 170021.00

BDI # 20183984

Features

Enclosure: DP
Shaft Diameter - Inch: 2.125
Sync RPM: 1780/1480
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 129 To 118/59 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY