VS7-8-FG-S-9Z(AC120V)
Description
VS7-8-FG-S-9Z(AC120V) ; VALVE SOL ISO 2
Part # VS7-8-FG-S-9Z(AC120V)
BDI # 17879609
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.811
Voltage:
120 VAC
VS7-8-FHG-D-9Z(AC120V)
Description
VS7-8-FHG-D-9Z(AC120V) ; VALVE SOL ISO 2
Part # VS7-8-FHG-D-9Z(AC120V)
BDI # 17879591
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
9.173
Voltage:
120 VAC
VS7-6-FHG-D-9NM(AC120V)
Description
VS7-6-FHG-D-9NM(AC120V) ; VALVE SOL ISO
Part # VS7-6-FHG-D-9NM(AC120V)
BDI # 17879455
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | With Direct Manual Override | With Indicator Light | In/Closed Center/Out Position
Overall Length - Inch:
7.441
Voltage:
120 VAC
VS7-6-FG-S-9Z-A02T(AC120V)
Description
VS7-6-FG-S-9Z-A02T(AC120V) ; VALVE SOL ISO 2
Part # VS7-6-FG-S-9Z-A02T(AC120V)
BDI # 17861999
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Side Ported | Indicator Light with Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.059
Voltage:
120 VAC
VS7-8-FIG-D-9NMA03T(AC120V)
Description
VS7-8-FIG-D-9NMA03T(AC120V) ; VS7-8 SOL VALVE 4/5 PORT
Part # VS7-8-FIG-D-9NMA03T(AC120V)
BDI # 18603006
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Side Ported | With Direct Manual Override | With Indicator Light | In/Pressure Center/Out Position
Overall Length - Inch:
9.665
Voltage:
120 VAC