Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93 - 0.81 Cv Factor | Body Ported
Overall Length - Inch:
3.445
Voltage:
Not Applicable
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.8 Cv Factor | 15MM Orifice Size | Normally Closed | In/Out Position
Overall Length - Inch:
2.48
Voltage:
Not Applicable
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Bushing Type | With Sealant | Flows Male Thread To One Touch Fitting
Overall Length - Inch:
1.768
Voltage:
Not Applicable
VM120-01-33A
Description
VM120-01-33A ; VM VFM/VZM MECHANICAL VALVE
Part # VM120-01-33A
BDI # 18686654
Features
Port Type:
1/8" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Mechanical
Actuation:
Flush Pushbutton | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.732
Voltage:
Not Applicable
Overall Width - Inch:
1.496
NVM430-N01-34B
Description
NVM430-N01-34B ; VALVE MECHL 1/8 NPT BLACK
Part # NVM430-N01-34B
BDI # 17854071
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Mechanical
Actuation:
Twist Selector | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.29 Cv Factor | For Air/Inert Gas | Side Ported
Overall Length - Inch:
1.535
Voltage:
Not Applicable