Page 1 of 23

Next

Compare
120994.00

COMPARE

120994.00

Description
120994.00 PUMP AC MOTOR ; 1 1/2HP 1740RPM 115/208-230V 1PH 60HZ

LEESON

Part # 120994.00

BDI # 20180775

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17.2/8.8-8.6 Ampere | 4 Poles | Close Coupled Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT3104;145TTFR16036

COMPARE

GT3104;145TTFR16036

Description
145TTFR16036 PUMP AC MOTOR ; 11/2HP 1800RPM TEFC 145JM 3/60/230/460V

LEESON

Part # GT3104

BDI # 20181514

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles | Close Coupled Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
120996.00

COMPARE

120996.00

Description
120996.00 PUMP AC MOTOR ; 1HP 1740RPM 143 60HZ

LEESON

Part # 120996.00

BDI # 20182606

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles | Close Coupled Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
WCL1409T

COMPARE

WCL1409T

Description
WCL1409T PUMP AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184TCZ 3634L OPEN

BALDOR-RELIANCE

Part # WCL1409T

BDI # 132024

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM4107T

COMPARE

EJMM4107T

Description
EJMM4107T PUMP MOTOR ; 44M 2P TEFC HOR 284JM SE

BALDOR-RELIANCE

Part # EJMM4107T

BDI # 127068

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY