DMG2340
Description
DMG2340 DC ELECTRIC MOTOR ; 0329AT 40KWKW 1750RPM 230 230 DPFG F2
Part # DMG2340
BDI # 126540
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
36.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
CDMG2310
Description
CDMG2310 DC MOTOR ; 10KW 2500RPM DC 219ATC DPFG F2
Part # CDMG2310
BDI # 125573
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2500
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
24.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted